CALC, 8 DGT, SLR, LCD, PORT
- Mfr # LS82Z
- Zoro # G923364538
product price:Â
$
13.15
/ea
Key Features
Width
3-1/2 in
Display Digits
8
Characteristics
Big Display, Large Plastic Keytop
Power Supply
Battery/Solar
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS82Z
- Zoro #
- G923364538
- UPC #
- 13803141580
- Country of Origin
- China
Dimensions
- Width
- 3-1/2 in
- Height
- 0.3 in
- Depth
- 4.4 in
Details
- Display Digits
- 8
- Item
- Simple Calculator
- Characteristics
- Big Display, Large Plastic Keytop
- Power Supply
- Battery/Solar
- Functions
- Chain Multiplication/Division, Overflow and Error Sign, Memory, Exponential, Reciprocal, Cost, Sell, Margin, Square Root, Percentage Add-on/Discount, Floating Decimal Point System
- Display
- LCD
Description
Large, angled LCD; solar/battery-powered, Floating decimal point system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.