This item is Discontinued.

Canon Canon Usa Inc  Dhps Div 0620B010 Ink  CLI-8 Four Pack  Black  Cyan 0620B010

Canon Usa Inc Dhps Div 0620B010 Ink CLI-8 Four Pack Black Cyan (Discontinued)

  • Mfr # 0620B010
  • Zoro # G803852612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0620B010
Zoro #
G803852612
UPC #
750845826876
Country of Origin
Japan

Description

Installation and maintenance without effort. High-quality documents with sharp contours smooth color transitions and uniform filling is an ordinary for Canon 0620B010. Take advantage of with the high quality of customer service and reduced administration costs Canon 0620B010 provides. Reliable operation means lower printing costs. Convenient ordering and recycling of cartridges. Consistent reliable trouble-free printing. Ease of operation and maintenance.
  • Print Technology: Inkjet.
  • Print Color: Yellow.
  • Package Contents: 4 x Ink Tank.
  • Compatibility: Canon PIXMA MP510 Printer Canon PIXMA MP530 Printer Canon PIXMA MP960 Printer.
  • Dimensions: (LxWxH) 2.9 x 2.9 x 4.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.