Shop CANON
See all product information
Create Account
Cartridge 118BK Original Laser Toner Cartridge, Black, 3400 Pages, 2PK
- Mfr # CRTDG118BKVP
- Zoro # G123364123
product price:Â
$
261.99
/pk of 2, $131.00/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Printer Model
imageClass
Compatible OEM Model Number
LBP7200CDN, LBP7660CDN, MF8350CDN, MF8380CDW
Ink/Toner Color
Black
Max. Page Yield
3400 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG118BKVP
- Zoro #
- G123364123
- UPC #
- 13803116953
- Country of Origin
- Japan
Details
- Item
- Toner
- Printer Brand
- Canon
- Printer Model
- imageClass
- Compatible OEM Model Number
- LBP7200CDN, LBP7660CDN, MF8350CDN, MF8380CDW
- Ink/Toner Color
- Black
- Max. Page Yield
- 3400 Pages
- Print Technology
- Laser
Description
For use in Canon imageClass LBP7200CDN, Works in LBP7660CDN; MF8350CDN, Also compatible with MF8380CDW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.