TONER, IR C5045, YW
- Mfr # GPR30Y
- Zoro # G523364518
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Compatible OEM Model Number
C5045, C5051, C5250, C5255
Ink/Toner Color
Yellow
Printer Model
imageRunner
Max. Page Yield
38000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPR30Y
- Zoro #
- G523364518
- UPC #
- 13803112931
- Country of Origin
- Japan
Details
- Printer Brand
- Canon
- Item
- Toner Cartridge
- Compatible OEM Model Number
- C5045, C5051, C5250, C5255
- Ink/Toner Color
- Yellow
- Printer Model
- imageRunner
- Max. Page Yield
- 38000 Pages
- Print Technology
- Laser
Description
For use with Canon imageRunner C5045, Also works in C5051, C5250 and C5255, Engineered and tested for outstanding results, Easy to replace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.