Shop CANON
See all product information
Create Account
CLI-226 Original Inkjet Ink Cartridge, Cyan, Magenta, Yellow, Inkjet, Cyan, Magenta, Yellow
- Mfr # 4547B005
- Zoro # G123364963
product price:Â
$
58.75
/ea
Key Features
Print Technology
Inkjet
Printer Brand
Canon
Printer Model
Pixma
Ink/Toner Color
Cyan, Yellow, Magenta
Compatible OEM Model Number
iP4820, iP4920, iX6520, MG5120, MG5220, MG5220 Wireless, MG5320, MG5320 Wireless with PP-201, MG6120 Wireless, MG6220 Wireless, MG8120 Wireless, MG8120B Wireless, MG8220 Wireless, MX882 Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4547B005
- Zoro #
- G123364963
- UPC #
- 660685039346
- Country of Origin
- Japan
Details
- Item
- Ink
- Print Technology
- Inkjet
- Printer Brand
- Canon
- Printer Model
- Pixma
- Ink/Toner Color
- Cyan, Yellow, Magenta
- Compatible OEM Model Number
- iP4820, iP4920, iX6520, MG5120, MG5220, MG5220 Wireless, MG5320, MG5320 Wireless with PP-201, MG6120 Wireless, MG6220 Wireless, MG8120 Wireless, MG8120B Wireless, MG8220 Wireless, MX882 Wireless
Description
For use in Canon Pixma iP4820, iP4920, Works in MG5220, MG5320, MG6120, Also compatible with MG6220, MG8120 and more, Delivers long-lasting, beautiful photos
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.