CLI-271 Original Standard Yield Inkjet Ink Cartridge, Cyan
- Mfr # CLI-271C
- Zoro # G323365180
product price:Â
$
19.19
/ea
Key Features
Printer Brand
Canon
Printer Model
PIXMA
Yield Type
Standard
Print Technology
Inkjet
Compatible OEM Model Number
MG6820, MG682, MG6821, MG6822, MG5720, MG5721, MG5722 , MG7720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI-271C
- Zoro #
- G323365180
- UPC #
- 13803254075
- Country of Origin
- Japan
Details
- Item
- Ink
- Printer Brand
- Canon
- Printer Model
- PIXMA
- Yield Type
- Standard
- Print Technology
- Inkjet
- Compatible OEM Model Number
- MG6820, MG682, MG6821, MG6822, MG5720, MG5721, MG5722 , MG7720
- Ink/Toner Color
- Cyan
Description
For use in Canon MG6820, Works in MG682, MG6822, MG5720, MG5721, Also compatible with MG5721, MG5722 and MG7720, Improved ink formulation for enhanced color gamut, Smart LED for proper installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.