CLI-271 Original Standard Yield Inkjet Ink Cartridge, Magenta
- Mfr # CLI-271M
- Zoro # G023364858
product price:Â
$
19.19
/ea
Key Features
Compatible OEM Model Number
MG6820, MG682, MG6821, MG6822, MG5720, MG5721, MG5722 , MG7720
Printer Brand
Canon
Printer Model
PIXMA
Print Technology
Inkjet
Ink/Toner Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLI-271M
- Zoro #
- G023364858
- UPC #
- 13803254099
- Country of Origin
- Japan
- Item
- Ink
- Compatible OEM Model Number
- MG6820, MG682, MG6821, MG6822, MG5720, MG5721, MG5722 , MG7720
- Printer Brand
- Canon
- Printer Model
- PIXMA
- Print Technology
- Inkjet
- Ink/Toner Color
- Magenta
- Yield Type
- Standard
Description
For use in Canon MG6820, Works in MG682, MG6822, MG5720, MG5721, Also compatible with MG5721, MG5722 and MG7720, Improved ink formulation for enhanced color gamut, Smart LED for proper installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.