Shop CANON
See all product information
Create Account
GI-26 Pigment Color Ink Bottle, Inkjet, Cyan, 14000 Pages, 132 mL
- Mfr # GI26C
- Zoro # G123364611
product price:Â
$
53.45
/ea
Key Features
Size
132 mL
Ink/Toner Color
Cyan, Pigment Cyan
Printer Series
MegaTank
Printer Brand
Canon
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI26C
- Zoro #
- G123364611
- UPC #
- 13803330830
- Country of Origin
- Japan
Dimensions
- Size
- 132 mL
Details
- Ink/Toner Color
- Cyan, Pigment Cyan
- Printer Series
- MegaTank
- Printer Brand
- Canon
- Print Technology
- Inkjet
- Max. Page Yield
- 14000 Pages
- Printer Model
- MAXIFY
- Yield Type
- High
- Compatible OEM Model Number
- GX7020, GX6020
- Item
- Refill Ink Bottle
Description
Compatible with MAXIFY GX7020 Wireless MegaTank All-in-One Printers, Also works in MAXIFY GX6020 Wireless MegaTank All-in-One Printers, Produces sharp, crisp color documents, Easy to use with no-squeeze, Specially Keyed Bottle - shaped to fit and fill this color's ink tank, High yield to save time and enhance productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.