CLI-271XL High Yield 3-Color, CMY Ink Cartridge Value Pack
- Mfr # 0337C005
- Zoro # G6683732
product price:Â
$
69.99
/ea
Key Features
Capacity
High Yield
Color
Cyan, Magenta, Yellow
Compatible OEM Model Number
TS6020, TS5020, TS6020, MG7720, TS6120, MG7720, MG7720 MG7720, TS8020, TS8020, TS8020, TS5020, TS9120, TS6020, TS9020, TS9020, TS5020, TS8020
Ink/Toner Color
Cyan
Printer Series
CLI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0337C005
- Zoro #
- G6683732
- UPC #
- 660685140134
- Country of Origin
- China
- Capacity
- High Yield
- Color
- Cyan, Magenta, Yellow
- Compatible OEM Model Number
- TS6020, TS5020, TS6020, MG7720, TS6120, MG7720, MG7720 MG7720, TS8020, TS8020, TS8020, TS5020, TS9120, TS6020, TS9020, TS9020, TS5020, TS8020
- Ink/Toner Color
- Cyan
- Printer Series
- CLI
- Item
- Ink Cartridge
Description
Canon (CLI-271XL) PIXMA MG5720, MG5721, MG5722, MG6820, MG6821, MG6822, MG7720 High Yield 3-Color (CMY) Ink Cartridge Value Pack (10.8ml). Genuine Canon inks, toner and paper provide high quality and long-lasting prints when used in combination with Canon printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.