Shop CANON
See all product information
Create Account
CLI-281XL 4 Ink Pack
- Mfr # 2037C005
- Zoro # G6683863
product price:Â
$
90.49
/ea
Key Features
Capacity
Standard Yield
Color
Cyan, Magenta, Yellow, Black
Printer Series
CLI
Ink/Toner Color
Yellow
Compatible OEM Model Number
TS8120, TS6120, TR7520, TR8520, TS9120, TS8120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2037C005
- Zoro #
- G6683863
- UPC #
- 660685174276
- Country of Origin
- Japan
Details
- Capacity
- Standard Yield
- Color
- Cyan, Magenta, Yellow, Black
- Printer Series
- CLI
- Ink/Toner Color
- Yellow
- Item
- Ink Cartridge
- Compatible OEM Model Number
- TS8120, TS6120, TR7520, TR8520, TS9120, TS8120
Description
Canon (CLI-281XL) PIXMA TS8120, TS6120, TR7520, TR8520, TS9120 XL 4 Pack. Genuine Canon inks, toner and paper provide high quality and long-lasting prints when used in combination with Canon printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.