This item is Discontinued.

Canon Crtdg, InkTricolr, Orig HP63XL CL246XL

Crtdg, InkTricolr, Orig HP63XL (Discontinued)

  • Mfr # CL246XL
  • Zoro # G6004597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL246XL
Zoro #
G6004597
UPC #
-
Country of Origin
Japan

Details

Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Color
Tri-Color
For Use With
Canon Pixma iP2820, MG2420, MG2520, MG2525, MG2920, MG2924, MG3020, MG3029, MG6820, MX492 and TS3120
Compatible Printer Brand
PIXMA
Compatible Printer Series
None
Compatible Printer Model Number
iP2820, MG2420, MG2525, MG2920, MG2924, MG3020, MX492, TR4520, TS202, TS302, TS3120, TS3320
Product Type
Ink Cartridge

Description

Ink/Toner Color Tri-Color, Color Tri-Color, Cartridge Condition New, Ink Cartridge, For Use With Canon Pixma iP2820, MG2420, MG2520, MG2525, MG2920, MG2924, MG3020, MG3029, MG6820, MX492 and TS3120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.