CRTDG, LSR, HIGH YIELD
- Mfr # CRTDG039H
- Zoro # G923364996
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Printer Model
imageClass
Print Technology
Laser
Yield Type
High
Compatible OEM Model Number
LBP351, LBP351x, LBP352, LBP352x, LBP352dn
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG039H
- Zoro #
- G923364996
- UPC #
- 13803253436
- Country of Origin
- Japan
Details
- Printer Model
- imageClass
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- LBP351, LBP351x, LBP352, LBP352x, LBP352dn
- Printer Brand
- Canon
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 25000 Pages
Description
For use in Canon imageClass LBP351, Also works in LBP352, For optimal pairing with On-Demand Fusing technology, Combines toner, drum and other parts into 1 unit, Helps extend your printer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.