This item is Discontinued.

Canon Digital Camera Kit/Camcorder, 16.1 Megapixels, 65X Optical Zoom, 3" LCD 9543B001-3-KIT

Digital Camera Kit/Camcorder, 16.1 Megapixels, 65X Optical Zoom, 3" LCD (Discontinued)

  • Mfr # 9543B001-3-KIT
  • Zoro # G4312528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9543B001-3-KIT
Zoro #
G4312528
UPC #
091037876027
Country of Origin
China

Dimensions

Lens Focal Length
21 to 1365mm
LCD Size
3"

Details

Item
Digital Camera Kit
Megapixels
16.1
Type
Digital
Optical Zoom
65X
Focus Range
0.0" to infinity
Includes
Bag, 32 GB Micro SDHC Memory Card with Adapter, Lens Cap with Strap, Battery Pack, Battery Charger, Neck Strap
Film
Yes
Flash Range
1.6 to 18 ft.
Features
Wide-Angle Lens with Optical Image Stabilizer, Zoom Framing Assist
Resolution
4608 x 2592
Digital Zoom
4X
Media Type
SD, SDHC, SDXC Memory Card

Description

Digital Camera Kit, Digital, 16.1 Megapixels, 65X Optical Zoom, 4X Digital Zoom, LCD Size 3 in, Lens Focal Length 21 to 1365mm, Focus Range 0.0 in to infinity, Flash Range 1.6 to 18 ft, Film Yes, Resolution 4608 x 2592, Media Type SD, SDHC, SDXC Memory Card, Includes Bag, 32 GB Micro SDHC Memory Card with Adapter, Lens Cap with Strap, Battery Pack, Battery Charger, Neck Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.