This item is Discontinued.

No Product Image Available

EF 50mm f 1.8 STM Lens, 0570C002 (Discontinued)

  • Mfr # 0570C002
  • Zoro # G6323257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0570C002
Zoro #
G6323257
UPC #
13803256871
Country of Origin
Unknown

Description

Canon EF 50mm f/1.8 STM Standard & Medium Telephoto Lens. Compact and lightweight-an outstanding walk-around lens-Canon's EF 50mm f/1.8 STM is a great entry into the world of EOS prime lenses. With an 80mm effective focal-length on APS-C cameras, 50mm on full-frame cameras, it's an excellent prime lens for portraits, action, even nighttime photography. Its bright maximum aperture of f/1.8 helps it not only to excel in low light, but also to capture gorgeous, sharp images and movies with beautiful background blur thanks to its circular 7-blade design. An updated lens arrangement with new lens coatings helps render images with excellent color balance, plus minimized ghosting and flare. Performance is brilliant, with a stepping motor (gear-type STM) to deliver near silent, continuous Movie Servo AF for movies plus speedy, smooth AF for stills. A redesigned exterior with improved focus ring placement makes manual focus adjustments a breeze. Canon's most compact 50mm lens, the EF 50mm f/1.8 STM has a rugged metal mount, plus an improved minimum focusing distance of 1.15 ft. (0.35m) and a maximum magnification of 0.21x. Offering sharp performance for the best in movies and stills, it's a fixed focal length gem-the perfect lens for photographers and moviemakers to expand the creative possibilities with their EOS cameras.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.