Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon Faxphone 3n1 Laser Fax Machine, FPL100 5258B0001

Faxphone 3n1 Laser Fax Machine, FPL100 (Discontinued)

  • Mfr # 5258B0001
  • Zoro # G4915986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5258B0001
Zoro #
G4915986
UPC #
13803135459
Country of Origin
Unknown

Dimensions

Height
12"
Depth
12"
Width
14.7"

Details

Power Source
AC Supply
Product Type
Laser Multifunction Printer

Description

Canon FAXPHONE L100 is catered to the needs of your home or small office and consolidates a laser fax machine, laser printer and digital copier into one durable machine. The L100 sports a stylish redesign and incorporates the latest fax capabilities, including a 19 page per minute laser print engine and a brand new copier function. The L100 features a 30-sheet Automatic Document Feeder, 30 speed dials, Super G3 fax technology, and large 512-page fax memory. This machine is an ideal choice over single function fax machines and will be more cost effective as it functions in the place of three devices. The intelligent Energy Saver Mode reduces your power consumption to approximately 1.4 watts of energy and the product meets Energy Star guidelines, helping you save money on energy costs. The FAXPHONE L100 will provide you with the quality laser performance that is required for today?s office environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.