Shop CANON

FAXPHONE Laser Multifunction Printer - Monochrome - White - Copier/Fax/Printer - 26 ppm Mono Print

  • Mfr # L190
  • Zoro # G923364668

product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Maximum Document Reduction
0.25
Number of Copies
99
Duplex Printing
Automatic
Copy Speed
26 ppm
Fax Resolution
200 x 400 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L190
Zoro #
G923364668
UPC #
13803148770
Country of Origin
Korea, Republic of

Dimensions

Height
14.1 in
Width
18.6 in
Depth
17-1/2 in

Details

Maximum Document Reduction
0.25
Number of Copies
99
Duplex Printing
Automatic
Copy Speed
26 ppm
Fax Resolution
200 x 400 dpi
Print Technology
Laser
Standards
Energy Star
Operating Power Consumption
520 W
Color
White
Number of Input Trays Supported
1
Printer Power Options
AC Supply
Includes
Black Starter Cartridge, Setup Instructions, Power Cord, Telephone Cable, Telephone Handset, Registration Card, Manuals, Software CD, Warranty Card
Copy Color
Monochrome
Maximum Power Consumption
1110 W
Fax Memory Capacity
512 pages
Modem Speed
33.60 KBps
Item
Laser Multifunction Printer
Transmission Speed
3 sec/page
Media Type
Heavy Paper, Plain Paper, Recycled Paper, Label, Envelope
Language Emulation
UFRII-LT
Standard Memory
128 MB
Maximum Document Enlargement
4
Print Resolution
1200 x 600 dpi
Standby Power Consumption
4.5 W
Mounting Location
Desktop
Platform Supported
Mac, PC
Printer Display
LCD
Media Handling Capacity
Duplex Automatic Document Feeder: 50 Sheets
Printer Connectivity
Corded
Maximum Input Media Capacity
250 sheets
USB Standard
USB 2.0
Copy Resolution
600 x 600 dpi
Print Speed
26 ppm
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Copier Type
Flatbed

Description

FAXPHONE Laser Multifunction Printer - Monochrome - White - Copier/Fax/Printer - 26 ppm Mono Print - 1200 x 600 dpi Print - Automatic Duplex Print - Up to 10000 Pages Monthly - 250 sheets Input - Monochrome Fax - USB - For Plain Paper Print

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.