FAXPHONE Laser Multifunction Printer - Monochrome - White - Copier/Fax/Printer/Telephone - 19 ppm

  • Mfr # L100
  • Zoro # G323364213
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Standards
Energy Star
Height
12 in
Standard Memory
64 MB
Fax Resolution
200 x 400 dpi
Maximum Document Reduction
0.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L100
Zoro #
G323364213
UPC #
13803135459
Country of Origin
Korea, Republic of

Dimensions

Height
12 in
Depth
12 in
Width
14.7 in

Details

Standards
Energy Star
Standard Memory
64 MB
Fax Resolution
200 x 400 dpi
Maximum Document Reduction
0.5
Printer Power Options
AC Supply
Maximum Document Enlargement
2
Platform Supported
PC, Mac
Mounting Location
Desktop
Copier Type
Sheetfed
Operating Power Consumption
410 W
Print Resolution
1200 x 600 dpi
Language Emulation
UFRII-LT
Printer Display
LCD
Print Speed
19 ppm
Maximum Input Media Capacity
150 sheets
Copy Speed
12 ppm
Transmission Speed
3 sec/page
Includes
Power Cord, Telephone Cable, Telephone Handset, Registration Card, Black Starter Toner Cartridge, Manuals, Software CD, Warranty Card
Item
Laser Multifunction Printer
Printer Connectivity
Corded
Print Technology
Laser
Copy Resolution
600 x 600 dpi
Media Handling Capacity
Cassette: 150 Sheets, Automatic Document Feeder: 30 Sheets, Output Bin: 100 Sheets
Standby Power Consumption
10 W
Modem Speed
33.60 KBps
Number of Copies
99
Fax Memory Capacity
512 pages
Color
White
Copy Color
Monochrome
Number of Input Trays Supported
1
Media Type
Plain Paper, Heavy Paper, Envelope, Recycled Paper, Label

Description

FAXPHONE Laser Multifunction Printer - Monochrome - White - Copier/Fax/Printer/Telephone - 19 ppm Mono Print - 1200 x 600 dpi Print - Up to 8000 Pages Monthly - 150 sheets Input - Monochrome Fax - USB - For Plain Paper Print

Ratings & reviews