Fg6-8992-030 Imagerunner C3200 Waste Toner Container
- Mfr # FG6-8992-030
- Zoro # G604143612
product price:Â
$
55.29
/ea
Key Features
Ink/Toner Color
Black
For Use With
Canon Printers:, iRC2620, iRC3200, iRC3220, iR5020
Print Technology
Laser
Print Color
Black
Compatible OEM Model Number
iRC2620, iRC3200, iRC3220, iR5020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG6-8992-030
- Zoro #
- G604143612
- UPC #
- 708562543873
- Country of Origin
- China
- Ink/Toner Color
- Black
- Item
- Waste Toner Bottle
- For Use With
- Canon Printers:, iRC2620, iRC3200, iRC3220, iR5020
- Print Technology
- Laser
- Print Color
- Black
- Compatible OEM Model Number
- iRC2620, iRC3200, iRC3220, iR5020
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.