PFI-3300PGY imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Photo Gray Pigment Ink Tank 330ml
- Mfr # 6442C001
- Zoro # G624894754
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Cartridge Condition
New
Capacity
330ml
Ink/Toner Color
Photo Gray
Printer Model
Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6442C001
- Zoro #
- G624894754
- UPC #
- 013803374155
- Country of Origin
- Japan
- Cartridge Condition
- New
- Capacity
- 330ml
- Ink/Toner Color
- Photo Gray
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
- Printer Brand
- Canon
- Item
- Ink
- Market Indicator Cartridge No.
- PFI-3300
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.