This item is Discontinued.

Canon Fine Art Natural Paper Roll, 2 in. Core, 14 mil, 24 in. x 50 ft, Matte Natural 0850V062

Fine Art Natural Paper Roll, 2 in. Core, 14 mil, 24 in. x 50 ft, Matte Natural (Discontinued)

  • Mfr # 0850V062
  • Zoro # G912922114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0850V062
Zoro #
G912922114
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
24 in x 50 ft
Paper/Media Thickness (mil)
14 mil
Paper Roll Core Size
2 in

Details

Finish
Matte
Machine Compatibility
Inkjet Printers
Rolls Per Unit
1

Description

Heavyweight matte paper is 100% cotton and acid-free. Natural shade with no optical brighteners. Ideal for fine art reproduction, greeting cards and certificates. For large format inkjet printers.


  • Acid-free 100% cotton.
  • Natural shade with no optical brighteners.
  • Ideal for fine art reproduction, greeting cards and certificates.
  • For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.