Shop LEXMARK
See all product information
Create Account
Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages
- Mfr # 72K00YG
- Zoro # G6684186
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Yellow
Yield
8000 Pages
Product Type
Toner Cartridge
Package Type
Retail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72K00YG
- Zoro #
- G6684186
- UPC #
- 734646615037
- Country of Origin
- Mexico
Details
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Yellow
- Yield
- 8000 Pages
- Product Type
- Toner Cartridge
- Package Type
- Retail
- Compatibility
- Lexmark Laser Printers: CS820, CX820, CX825, CX860
- Compatible OEM Model Number
- CS820, CX820, CX825, CX860
- Ink/Toner Color
- Yellow
- Max. Page Yield
- 8000
Description
Lexmark CS820, CX820, CX825, CX860 Yellow Return Program Toner Cartridge for US Government (8,000 Yield) (TAA Compliant Version of 72K10Y0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.