Shop CANON
See all product information
Create Account
GI-26 Pigment Color Ink Bottle, Inkjet, Yellow, 14000 Pages, 132 mL, High Yield
- Mfr # 4423C001
- Zoro # G123364444
product price:Â
$
53.45
/ea
Key Features
Print Technology
Inkjet
Size
132 mL
Yield Type
High
Max. Page Yield
14000 Pages
Ink/Toner Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4423C001
- Zoro #
- G123364444
- UPC #
- 13803330878
- Country of Origin
- Japan
- Print Technology
- Inkjet
- Yield Type
- High
- Max. Page Yield
- 14000 Pages
- Ink/Toner Color
- Yellow
- Item
- Refill Ink Bottle
- Printer Model
- MAXIFY
- Compatible OEM Model Number
- GX7020, GX6020
- Printer Brand
- Canon
Dimensions
- Size
- 132 mL
Description
Compatible with MAXIFY GX7020 Wireless MegaTank All-in-One Printers, Also works in MAXIFY GX6020 Wireless MegaTank All-in-One Printers, Produces sharp, crisp color documents, Easy to use with no-squeeze, Specially Keyed Bottle - shaped to fit and fill this color's ink tank, High yield to save time and enhance productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.