Shop CANON
See all product information
Create Account
GPR-31 Original Laser Toner Cartridge, Black, 36000 Pages
- Mfr # 2790B003AA
- Zoro # G223364542
product price:Â
$
98.65
/ea
Key Features
Printer Brand
Canon
Max. Page Yield
36000 Pages
Print Technology
Laser
Printer Series
ADVANCE
Compatible OEM Model Number
C5030, C5035, C5235, C5235A, C5240, C5240A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2790B003AA
- Zoro #
- G223364542
- UPC #
- 13803112948
- Country of Origin
- Japan
- Item
- Toner
- Printer Brand
- Canon
- Max. Page Yield
- 36000 Pages
- Print Technology
- Laser
- Printer Series
- ADVANCE
- Compatible OEM Model Number
- C5030, C5035, C5235, C5235A, C5240, C5240A
- Ink/Toner Color
- Black
- Printer Model
- imageRunner
Description
For use in Canon imageRunner Advance C5030, Also works in C5035, Optimize productivity and minimize downtime, Reliable and dependable, Installs quickly and easily
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.