GPR-38 Original Laser Toner Cartridge, Black, 65000 Pages
- Mfr # 3766B003AA
- Zoro # G623365101
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
C6055, C6065, C6075, C6255, C6265, C6275
Printer Model
imageRunner
Max. Page Yield
65000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3766B003AA
- Zoro #
- G623365101
- UPC #
- 13803113235
- Country of Origin
- Japan
- Item
- Toner
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- C6055, C6065, C6075, C6255, C6265, C6275
- Printer Model
- imageRunner
- Max. Page Yield
- 65000 Pages
- Printer Series
- ADVANCE
- Printer Brand
- Canon
Description
For use in Canon imageRunner Advance C6055, Also works in C6065, C6075 and more, Quality design, Simple to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.