Shop CANON
See all product information
Create Account
GI-26 Pigment Color Ink Bottle, Inkjet, Pink, 14000 Pages, 132 mL, High Yield
- Mfr # 4422C001
- Zoro # G623364203
product price:Â
$
53.45
/ea
Key Features
Compatible OEM Model Number
GX7020, GX6020
Printer Brand
Canon
Print Technology
Inkjet
Printer Model
MAXIFY
Yield Type
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4422C001
- Zoro #
- G623364203
- UPC #
- 13803330854
- Country of Origin
- Japan
- Compatible OEM Model Number
- GX7020, GX6020
- Printer Brand
- Canon
- Item
- Refill Ink Bottle
- Print Technology
- Inkjet
- Printer Model
- MAXIFY
- Yield Type
- High
- Ink/Toner Color
- Pink
- Max. Page Yield
- 14000 Pages
Dimensions
- Size
- 132 mL
Description
Compatible with MAXIFY GX7020 Wireless MegaTank All-in-One Printers, Also works in MAXIFY GX6020 Wireless MegaTank All-in-One Printers, Produces sharp, crisp color documents, Easy to use with no-squeeze, Specially Keyed Bottle - shaped to fit and fill this color's ink tank, High yield to save time and enhance productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.