GPR-41 Original Laser Toner Cartridge, Black, 6400 Pages
- Mfr # 3480B005AA
- Zoro # G323364725
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Print Technology
Laser
Printer Model
imageRunner
Printer Brand
Canon
Max. Page Yield
6400 Pages
Compatible OEM Model Number
LBP3470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3480B005AA
- Zoro #
- G323364725
- UPC #
- 13803125863
- Country of Origin
- Japan
Details
- Item
- Toner
- Print Technology
- Laser
- Printer Model
- imageRunner
- Printer Brand
- Canon
- Max. Page Yield
- 6400 Pages
- Compatible OEM Model Number
- LBP3470
- Ink/Toner Color
- Black
Description
For use in Canon imageRunner LBP-3479, Also works in imageRunner LBP-3480, High quality for long-lasting performance, Keeps prints looking sharp, Easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.