Shop CANON
See all product information
High-Yield Ink (PFI-4100), Black
Mfr # 6777C002AA
Zoro # G423333119
product price:Â $89.19
/eaKey Features
Market Indicator Cartridge No.
PFI-4100
Printer Series
imagePROGRAF
Printer Model
Pro 1100
Printer Brand
Canon
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6777C002AA
- Zoro #
- G423333119
- UPC #
- 13803379761
- Country of Origin
- Japan
Dimensions
- Size
- 80 mL
Details
- Market Indicator Cartridge No.
- PFI-4100
- Printer Series
- imagePROGRAF
- Printer Model
- Pro 1100
- Item
- Ink
- Printer Brand
- Canon
- Color
- Black
- Yield Type
- High-Yield
- Ink Base
- Pigment- Based
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
- Liquid Volume
- 80 mL
- Print Supply Technology
- Lucia PRO II
- For Use With
- Canon imagePROGRAF Pro 1100
Description
The LUCIA PRO II ink system provides a broad color gamut and improved gloss uniformity for superb glossiness and anti-bronzing. It helps you achieve an improvement in color-reproduction, image clarity, and enhanced darker areas. It faithfully reproduces colors and dark areas crucial for printing works of art. Ink can be placed more densely, bringing higher color gamut by increasing the number of color droplets on the paper. The Chroma Optimizer ink enhances glossiness, flattens the print surface and expands color range. The result is beautiful, professional, and accurate gallery-quality photos.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.