Shop CANON
See all product information
Create Account
High-Yield Ink (PG-285XL/CL-286XL), Black/Color
Mfr # 6196C004
Zoro # G023332703
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PG-285XL, CL-286XL
Printer Series
Pixma
Printer Model
TR7820, TS7720
Printer Brand
Canon
Color
Black; Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6196C004
- Zoro #
- G023332703
- UPC #
- 660685252806
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- PG-285XL, CL-286XL
- Printer Series
- Pixma
- Printer Model
- TR7820, TS7720
- Item
- Ink
- Printer Brand
- Canon
- Color
- Black; Color
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- For Use With
- Canon PIXMA TR7820, TS7720
Description
Specifically designed for your printer. OEM quality. Sharp blacks and bright colors. A breeze to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.