Shop CANON

imageCLASS LBP674Cdw II Wireless Laser Printer

  • Mfr # 7186C006

  • Zoro # G623334114


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

Standards
Energy Star Rated
Output Color
Color
Height
22 in
Features
Network Capable; Network Ready; Wireless Printing
Duplex Printing
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7186C006
Zoro #
G623334114
UPC #
13803387476
Country of Origin
Viet Nam

Dimensions

Height
22 in
Depth
17 in
Width
21.6 in
Maximum Paper Size
8.5 x 14 in

Details

Item
Laser Printer
Standards
Energy Star Rated
Output Color
Color
Features
Network Capable; Network Ready; Wireless Printing
Duplex Printing
Automatic
Printer Connectivity
Ethernet, USB, Wi-Fi
Stand Alone Printing / PC Required
PC Required
Maximum Memory
1 GB
Network Types
10/100Base-TX Ethernet; 802.11b/g/n Wireless
First Page Out
7 s
Print Speed
35 ppm
Printing Type
Laser
Paper Feeder Type
Automatic Duplex
Paper Input Capacity
250 Sheets
OS Compatibility
Mac OS X 10.11 and Later, Windows 8.1, Server 2012, 2012 R2, 10, 11, Server 2016, Server 2019, Server 2024
Print Resolution
1200 x 1200 dpi
Monthly Duty Cycle (Pages)
4,000
Print Resolution (Color)
1200 x 1200 dpi
Operating System Compatibility
Mac OS X 10.11 and Later; Windows 8.1, Server 2012, 2012 R2, 10, 11, Server 2016, Server 2019, Server 2024
Network Ready
Yes
Print Resolution (Black)
1200 x 1200 dpi
Network Capable
Yes
Wireless Printing
Yes

Description

Wireless duplex printer with easy to use, customizable, color touchscreen delivers fast, exceptional color output at 35 pages per minute, offers expandable paper capacity and offers various mobile solutions for printing on the go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.