Shop CANON

imageCLASS MF662Cdw Wireless Multifunction Laser Printer, Copy/Print/Scan

  • Mfr # 6928C016

  • Zoro # G623332042


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory
1 GB
Printing Type
Laser
Functions
Copy, Print, Scan
Print Resolution
1200 x 1200 dpi
Standards
Energy Star Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6928C016
Zoro #
G623332042
UPC #
13803382686
Country of Origin
Viet Nam

Dimensions

Width
21.9 in
Depth
20.7 in
Height
23.6 in
Maximum Paper Size
8.5 in x 14 in

Details

Maximum Memory
1 GB
Printing Type
Laser
Functions
Copy, Print, Scan
Print Resolution
1200 x 1200 dpi
Standards
Energy Star Rated
Stand Alone Printing / PC Required
PC Required
Duplex Printing
Automatic
Output Color
Color
Network Types
10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
Printer Connectivity
Ethernet, USB, Wi-Fi
Features
Network Capable; Network Ready; Wireless Printing
OS Compatibility
Mac OS X 10.11.and Later, Windows 8.1, Server 2012, 2012 R2, 10, 11, Server 2016, Server 2019, Server 2022
Item
Laser Printer
Paper Input Capacity
250 Sheets
Printer Display
LCD
First Page Out
10.3 s
Print Speed
26 ppm
Scan Resolution
600 x 600 dpi
Network Capable
Yes
Operating System Compatibility
Mac OS X 10.11.and Later; Windows 8.1, Server 2012, 2012 R2, 10, 11, Server 2016, Server 2019, Server 2022
Print Resolution (Color)
1200 x 1200 dpi
Network Ready
Yes
Print Resolution (Black)
1200 x 1200 dpi
Standard Memory
1 GB
Paper Input Capacity (Sheets)
250
B&W or Color Output
Color
Wireless Printing
Yes

Description

Multifunction, wireless, duplex printer with easy to use, customizable, color touch display delivers fast, exceptional color output at 26 pages per minute and offers various mobile solutions for printing on the go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.