
Imageformula Cr-L1 Check Transport
Mfr # 3595C002
Zoro # G1880548
product price: $681.02
/ea
Free Shipping & Returns
Key Features
Width
8.8"
Height
5.5"
Depth
7.4"
Features
USB
Scan Color
Monochrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3595C002
Zoro #
G1880548
UPC #
13803315158
Country of Origin
Unknown
Dimensions
Width
8.8"
Height
5.5"
Depth
7.4"
Details
Item
Sheetfed Scanner
Features
USB
Scan Color
Monochrome
Media Type
Check
ADF Capacity
50 Sheets
Operating System Supported
Windows
Optical Resolution (dpi)
300
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.