Shop CANON
See all product information
Create Account
Ink (CLI-231), 800 Page-Yield, Cyan
Mfr # 6675C001
Zoro # G723333109
product price:Â $22.75
/eaKey Features
Market Indicator Cartridge No.
CLI-231
Printer Model
TS8820
Printer Brand
Canon
Size
8.2 mL
Max. Page Yield
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6675C001
- Zoro #
- G723333109
- UPC #
- 13803380736
- Country of Origin
- Japan
Dimensions
- Size
- 8.2 mL
Details
- Item
- Ink
- Market Indicator Cartridge No.
- CLI-231
- Printer Model
- TS8820
- Color
- Cyan
- Printer Brand
- Canon
- Max. Page Yield
- 800
- Ink Base
- Dye-Based
- Printer Series
- Pixma
- Device Types
- Inkjet Printer
- Liquid Volume
- 8.2 mL
- For Use With
- Canon Pixma TS8820
- Supply Type
- Ink
Description
Canon consumables genuinely make a difference. Invest in quality, reliability and value. Canon genuine ink produces high-quality, monochrome and color output for all your home and office needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.