Shop CANON
See all product information
Create Account
Ink (CLI-231), 800 Page-Yield, Magenta
Mfr # 6676C001
Zoro # G923333046
product price:Â $22.75
/eaKey Features
Printer Model
TS8820
Max. Page Yield
800
Printer Brand
Canon
Market Indicator Cartridge No.
CLI-231
Ink Base
Dye-Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6676C001
- Zoro #
- G923333046
- UPC #
- 13803380743
- Country of Origin
- Japan
Dimensions
- Size
- 8.2 mL
Details
- Item
- Ink
- Printer Model
- TS8820
- Max. Page Yield
- 800
- Printer Brand
- Canon
- Market Indicator Cartridge No.
- CLI-231
- Ink Base
- Dye-Based
- Printer Series
- Pixma
- Color
- Magenta
- Liquid Volume
- 8.2 mL
- Supply Type
- Ink
- For Use With
- Canon Pixma TS8820
- Device Types
- Inkjet Printer
Description
Canon consumables genuinely make a difference. Invest in quality, reliability and value. Canon genuine ink produces high-quality, monochrome and color output for all your home and office needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.