Shop CANON
See all product information
Create Account
INK, COMBO, INK, 4X6PPR
- Mfr # RP108
- Zoro # G423363826
product price:Â
$
47.45
/ea
Key Features
Print Technology
Dye Sublimation
Yield Type
High
Printer Model
SELPHY
Printer Series
CP
Compatible OEM Model Number
CP910, CP1200, CP910, CP910<li>CP820
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP108
- Zoro #
- G423363826
- UPC #
- 13803221756
- Country of Origin
- Japan
Details
- Print Technology
- Dye Sublimation
- Yield Type
- High
- Printer Model
- SELPHY
- Printer Series
- CP
- Item
- Ribbon/Paper Kit
- Compatible OEM Model Number
- CP910, CP1200, CP910, CP910<li>CP820
- Printer Brand
- Canon
Description
Compatible with Canon SELPHY CP1200, CP1300, CP910, Also works in PCC-CP400 and PCP-CP400, Includes 108 sheets (4in x 6in) and 2 ink cartridges, Generates instantly dry, smudge-free and water-resistant photos, Same great Canon quality you expect so your prints will look amazing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.