Shop CANON
See all product information
Create Account
Ink (PFI-120), Magenta
Mfr # 2887C001
Zoro # G223333111
product price:Â $93.99
/eaKey Features
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Print Supply Technology
Lucia TD
Supply Type
Ink
Ink Base
Pigment-Based
Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2887C001
- Zoro #
- G223333111
- UPC #
- 13803303001
- Country of Origin
- Japan
Details
- For Use With
- Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
- Print Supply Technology
- Lucia TD
- Supply Type
- Ink
- Ink Base
- Pigment-Based
- Color
- Magenta
- Liquid Volume
- 130 mL
- Device Types
- Inkjet Printer
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water-resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites. Canon's unique "Radiant Infusion" technology layers the Fluorescent Pink Ink with other inks on the paper surface during printing, producing bright and soft color reproduction to create visually stunning graphics and posters for various markets and applications..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.