Shop CANON
See all product information
Ink (PFI-120), Matte Black
Mfr # 2884C001
Zoro # G223332992
product price:Â $93.99
/eaKey Features
Supply Type
Ink
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Ink Base
Pigment-Based
Print Supply Technology
Lucia TD
Color
Matte Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2884C001
Zoro #
G223332992
UPC #
13803302943
Country of Origin
Japan
Details
Supply Type
Ink
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Ink Base
Pigment-Based
Print Supply Technology
Lucia TD
Color
Matte Black
Liquid Volume
130 mL
Device Types
Inkjet Printer
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water-resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites. Canon's unique "Radiant Infusion" technology layers the Fluorescent Pink Ink with other inks on the paper surface during printing, producing bright and soft color reproduction to create visually stunning graphics and posters for various markets and applications..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.