Shop CANON
See all product information
Create Account
Ink (PFI-207), Yellow
Mfr # 8792B001AA
Zoro # G123333617
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Device Types
Wide Format Inkjet Printer
Supply Type
Ink
Liquid Volume
300 mL
Color
Yellow
For Use With
Canon imagePROGRAF iPF680, iPF685, iPF780, iPF785
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8792B001AA
- Zoro #
- G123333617
- UPC #
- 13803236347
- Country of Origin
- Japan
Details
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
- Liquid Volume
- 300 mL
- Color
- Yellow
- For Use With
- Canon imagePROGRAF iPF680, iPF685, iPF780, iPF785
Description
Creates vibrant and eye-catching prints with exceptional color stability. Wider color gamut in red/orange spectrum. Newly formulated magenta ink.