Shop CANON
See all product information
Lucia PRO II Ink (PFI-5100), Photo Magenta
Mfr # 6957C002
Zoro # G923332834
product price:Â $22.59
/eaKey Features
Printer Series
imagePROGRAF
Printer Brand
Canon
Market Indicator Cartridge No.
PFI-5100
Ink Base
Pigment-Based
Size
14.4 mL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6957C002
- Zoro #
- G923332834
- UPC #
- 13803383300
- Country of Origin
- Japan
Dimensions
- Size
- 14.4 mL
Details
- Item
- Ink
- Color
- Photo Magenta
- Printer Series
- imagePROGRAF
- Printer Brand
- Canon
- Market Indicator Cartridge No.
- PFI-5100
- Ink Base
- Pigment-Based
- Printer Model
- PRO-310
- Liquid Volume
- 14.4 mL
- Device Types
- Inkjet Printer
- For Use With
- Canon imagePROGRAF PRO-310
- Supply Type
- Ink
- Print Supply Technology
- Lucia PRO II
Description
LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.