Shop CANON
See all product information
Ink (PFI-2100), Matte Black
Mfr # 5265C001AA
Zoro # G923332759
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Device Types
Wide Format Inkjet Printer
Color
Matte Black
Liquid Volume
160 mL
Supply Type
Ink
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 5265C001AA
- Zoro #
- G923332759
- UPC #
- 13803342215
- Country of Origin
- Japan
Details
- Device Types
- Wide Format Inkjet Printer
- Color
- Matte Black
- Liquid Volume
- 160 mL
- Supply Type
- Ink
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
Description
Express yourself through bold text and radiant color. Specially formulated to create bright, bold images. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction. Brings out the best in your printer every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.