Shop CANON
See all product information
Ink (PFI-2700), Cyan
Mfr # 5289C001AA
Zoro # G923333480
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Color
Cyan
Liquid Volume
700 mL
Supply Type
Ink
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Device Types
Wide Format Inkjet Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 5289C001AA
- Zoro #
- G923333480
- UPC #
- 13803342710
- Country of Origin
- Japan
Details
- Color
- Cyan
- Liquid Volume
- 700 mL
- Supply Type
- Ink
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
- Device Types
- Wide Format Inkjet Printer
Description
Express yourself through bold text and radiant color. Specially formulated to create bright, bold images. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.