Shop CANON
See all product information
Ink (PFI-321), Magenta
Mfr # 6269C001
Zoro # G023332635
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Canon imagePROGRAF TM-350, TM-355, TM-250, TM-255
Device Types
Inkjet Printer
Supply Type
Ink
Ink Base
Pigment-Based
Print Supply Technology
Lucia TD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6269C001
Zoro #
G023332635
UPC #
13803370430
Country of Origin
Japan
Details
For Use With
Canon imagePROGRAF TM-350, TM-355, TM-250, TM-255
Device Types
Inkjet Printer
Supply Type
Ink
Ink Base
Pigment-Based
Print Supply Technology
Lucia TD
Color
Magenta
Liquid Volume
300 mL
Description
Print high-quality posters, technical drawings, and architectural blueprints. Features LUCIA TD pigment technology, which provides fine lines, sharp text, vibrant colors. Water-resistant printing when used with water-resistant media.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.