Shop CANON
See all product information
Ink (PFI-3300), Gray
Mfr # 6437C001
Zoro # G223333357
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Color
Gray
Liquid Volume
330 mL
For Use With
Canon imagePROGRAF PRO GP-S Series
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6437C001
Zoro #
G223333357
UPC #
13803374025
Country of Origin
Japan
Details
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Color
Gray
Liquid Volume
330 mL
For Use With
Canon imagePROGRAF PRO GP-S Series
Ink Base
Pigment-Based
Description
Exceptional quality, precise reproduction and extraordinary colors, designed to produce vivid color prints with more accurate color reproduction. Excellent color accuracy, high scratch- resistance, excellent light-resistance for long-term preservation of prints and a wide color gamut range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.