Shop CANON
See all product information
Create Account
Ink (PFI-706), Black
Mfr # 6681B001AA
Zoro # G523333040
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Liquid Volume
700 mL
Color
Black
For Use With
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6681B001AA
- Zoro #
- G523333040
- UPC #
- 13803155167
- Country of Origin
- Japan
Details
- Liquid Volume
- 700 mL
- Color
- Black
- For Use With
- Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
Description
Accurate color reproduction means vibrant prints. LUCIA inks offer an exceptionally wide color gamut. Enhanced print longevity and media compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.