Shop CANON
See all product information
Create Account
Ink (PFI-706), Yellow
Mfr # 6684B001AA
Zoro # G923333114
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
For Use With
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
Liquid Volume
700 mL
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6684B001AA
- Zoro #
- G923333114
- UPC #
- 13803155198
- Country of Origin
- Japan
Details
- Color
- Yellow
- For Use With
- Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
- Liquid Volume
- 700 mL
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
Description
Accurate color reproduction means vibrant prints. LUCIA inks offer an exceptionally wide color gamut. Enhanced print longevity and media compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.