Shop CANON
See all product information
Create Account
PGI 250XL BK TWIN PK
- Mfr # 6432B004
- Zoro # G011786860
product price:Â
$
82.69
/ea
Key Features
Capacity
0.51 fl oz
Printer Series
PGI
Ink/Toner Color
Black
Max. Page Yield
300
Compatible OEM Model Number
MG6320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6432B004
- Zoro #
- G011786860
- UPC #
- -
- Country of Origin
- China
- Capacity
- 0.51 fl oz
- Item
- Ink Cartridge
- Printer Series
- PGI
- Ink/Toner Color
- Black
- Max. Page Yield
- 300
- Compatible OEM Model Number
- MG6320
Description
Canon PGI 250XL BK TWIN PK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.