Shop CANON
See all product information
Create Account
Ink (PG-285), Black
Mfr # 6197C001
Zoro # G123332917
product price:Â $28.15
/eaKey Features
Market Indicator Cartridge No.
PG-285
Printer Series
Pixma
Printer Model
TR7820, TS7720
Printer Brand
Canon
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6197C001
- Zoro #
- G123332917
- UPC #
- 13803371116
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- PG-285
- Printer Series
- Pixma
- Printer Model
- TR7820, TS7720
- Item
- Ink
- Printer Brand
- Canon
- Color
- Black
- Device Types
- Inkjet Printer
- For Use With
- Canon PIXMA TR7820, TS7720
- Supply Type
- Ink
Description
Canon consumables genuinely make a difference. Genuine Canon ink produces high-quality monochrome and color output for all your home and office needs that you can be proud of. Designed for select Canon PIXMA printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.