Shop ZEBRA

HandheldImager, Blk, 7ft

  • Mfr # DS2278-SR7U2100PRW
  • Zoro # G1924871

product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Max. Operating Temp.
122 Degrees F
Power Source
External Power Supply, Host Power, Battery
Model Number
DS2278-SR7U2100PRW
Operating Temp. Range
32 Degrees F to 122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2278-SR7U2100PRW
Zoro #
G1924871
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 1/2 in
Height
6.9"
Depth
3.9"
Width
2.6"
Overall Height
6 15/16 in
Overall Width
2 5/8 in
Cord Length
7 ft

Details

Item
Handheld Imager
Printer Connectivity
RS232, USB
Max. Operating Temp.
122 Degrees F
Power Source
External Power Supply, Host Power, Battery
Model Number
DS2278-SR7U2100PRW
Operating Temp. Range
32 Degrees F to 122 Degrees F
Min. Operating Temp.
32 Degrees F
Includes
Presentation Cradle, USB Cable
Color
Twilight Black
Max. Scan Distance
1 ft
Weight
0.5 lb
Warranty
3 yr
Specifications
EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, IEC 60950-1 2ed + A1 + A2, UL 60950-1, CAN/CSA-C22.2 No. 60950-1-07, RoHS EN 50581, IEC 62471, EN 55032 (Class B), EN 55024, EN 61000-3-2, EN 61000-3-3, 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 6, Class B
Voltage
5V
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Image Scan Type
1D Scanner, 2D Scanner
Connection Type
USB
Travel Distance from Base
300 ft
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Barcode Scanner Type
Cordless Barcode Label Scanner
For Computer Operating System
PC
Product Type
Barcode Scanner Kit
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cradle
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 1 ft, Model Number DS2278-SR7U2100PRW, Weight 0.5 lb, Connection Type USB, Includes Presentation Cradle, USB Cable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.