This item is Discontinued.

Canon Inkjet Printer, Clr, 5-7/64inHx17-13/16inW CNM6219B002

Inkjet Printer, Clr, 5-7/64inHx17-13/16inW (Discontinued)

  • Mfr # CNM6219B002
  • Zoro # G0189659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM6219B002
Zoro #
G0189659
UPC #
013803148374
Country of Origin
Thailand

Dimensions

Depth
14 1/2 in
Max. Paper Size
8 in x 10 in
Width
17 13/16 in
Height
5 7/64 in

Details

Item
Inkjet Printer
Printer Output
Color
Print Speed (Black)
15.0 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.5.8, 10.6, 10.7, Windows(R) XP, Vista(TM), 7
Network Types
USB, WiFi
LCD Display
No
Print Speed (Color)
10 ppm
Network Capable
Yes
Network Ready
Yes
Print Resolution (Color)
9600 x 2400 dpi
Standards
Energy Star(R) Certified
Connector/Port/Interface
USB, WiFi
Paper Tray Capacity
125
Print Resolution - Black
600 x 600 dpi
Print Resolution - Color
9600 x 2400 dpi

Description

Inkjet Printer, Color, Print Speed (Black) 15.0 ppm, Print Speed (Color) 10 ppm, Print Resolution (Black) 600 x 600 dpi, Print Resolution (Color) 9600 x 2400 dpi, Max. Paper Size 8 in x 10 in, LCD Display No, Operating System Compatibility Mac(R) OS X 10.5.8, 10.6, 10.7, Windows(R) XP, Vista(TM), 7, Paper Tray Capacity 125, Connector/Port/Interface USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types USB, WiFi, Height 5 7/64 in, Width 17 13/16 in, Depth 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.