Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon Laser Printer, 5-29/32in.H x 14-39/64in.D 0519C022

Laser Printer, 5-29/32in.H x 14-39/64in.D (Discontinued)

  • Mfr # 0519C022
  • Zoro # G4312710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0519C022
Zoro #
G4312710
UPC #
013803256390
Country of Origin
Thailand

Dimensions

Width
18 in
Max. Paper Size
11 in x 17 in
Depth
14 39/64 in
Height
5 29/32 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
15.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Print Resolution (Color)
4800 x 1200 dpi
Connector/Port/Interface
Ethernet, USB, WiFi
LCD Display
Yes
Network Capable
Yes
Paper Tray Capacity
100
Network Ready
Yes
Network Types
Ethernet, USB, WiFi
Print Speed (Color)
9.7 ppm
Print Resolution - Color
4800 x 1200 dpi
Print Resolution - Black
1200 x 1200 dpi

Description

Laser Printer, Color, Print Speed (Black) 15.0 ppm, Print Speed (Color) 9.7 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 4800 x 1200 dpi, Max. Paper Size 11 in x 17 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 100, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 5 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.