This item is Discontinued.

Canon Laser Printer, Blk/Wht, 18-5/16inHx21inW CNM6469B006

Laser Printer, Blk/Wht, 18-5/16inHx21inW (Discontinued)

  • Mfr # CNM6469B006
  • Zoro # G0189570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM6469B006
Zoro #
G0189570
UPC #
013803158144
Country of Origin
Viet Nam

Dimensions

Height
18 5/16 in
Depth
25 5/16 in
Width
21 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
42.0 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.4.9 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Paper Tray Capacity
600
Network Types
Ethernet, USB
Connector/Port/Interface
Ethernet, USB
Network Ready
Yes
Monthly Duty Cycle
100,000
LCD Display
Yes
Standards
Energy Star(R) Certified
Network Capable
Yes

Description

Laser Printer, Black/White, Print Speed (Black) 42.0 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R), Mac(R) OS X 10.4.9 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Monthly Duty Cycle 100,000, Paper Tray Capacity 600, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 18 5/16 in, Width 21 in, Depth 25 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.